NTN - Needle Roller Bearing - NA4907LL/3AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 55x55x21 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 39500 N |
Basic dynamic load, radial - Cr | 22700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days