Radial roller bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 14 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x14x14 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 7 mm |
Outer diameter | 14 mm |
Width | 8 mm |
Bearing Clearance | cn |
Series | rnao |
Cage | polyamide |
Sealing | open |
Usually arrives within 14 working days