Needle roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 16 mm |
Logistic Weight | 49 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 16 mm |
Bearing Clearance | C3 |
Series | NKI..-XL |
Basic static load, radial - C0r | 22300 N |
Basic dynamic load, radial - Cr | 16900 N |
Sealing | Open |
Usually arrives within 14 working days