References
INA:RNA4852-XL
Rubix:274A8330
Manufacturer :0507674290000
EAN:4054366701213

Product details : INA RNA4852-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x320x320 mm |
|---|---|
| Logistic Weight | 5800 g |
| Inner diameter | 285 mm |
| Outer diameter | 320 mm |
| Width | 60 mm |
| Series | rna..-xl |
| Reference speed | 860 rpm |
| Basic static load, radial - C0r | 1160000 N |
| Basic dynamic load, radial - Cr | 415000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,426.84 excl. VAT
/ Each
£ 1,712.21 incl. VAT
- Usually arrives within 14 working days
