INA RNAO20X32X12 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Radial roller bearing
See technical informationReferences
INA:RNAO20X32X12
Rubix:238A4264
Manufacturer :0000054520000
EAN:4012801600927

Product details : INA RNAO20X32X12 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x32 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 12 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ Each
£ 34.20 incl. VAT
- Usually arrives within 14 working days
