References
SKF:NKI 40/20
Rubix:101A5378
EAN:7316577014627

Product details : SKF NEEDLE ROLLER BEARING NKI 40/20
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.04 excl. VAT
/ Each
£ 56.45 incl. VAT
- Delivery usually within ( 3 ) days
