References
SKF:NKIS 25
Rubix:227A5935
Manufacturer :14368
EAN:7316577711991

Product details : SKF NKIS25 NEEDLE ROLLR BEARING
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x47x47 mm |
|---|---|
| Logistic Weight | 167 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 22 mm |
| Series | nkis |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 46.5 N |
| Basic dynamic load, radial - Cr | 34.1 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.22 excl. VAT
/ Each
£ 83.06 incl. VAT
- Delivery usually within ( 3 ) days
