INA NKI32/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI32/30-XL
Rubix:238A4234
Manufacturer :0507622140000
EAN:4012802605150

Product details : INA NKI32/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 173 g |
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Delivery usually within ( 7 ) days
