References
INA:NA4910-XL-C3
Rubix:238A0947
Manufacturer :0506219980030
EAN:4012802702637

Product details : INA NA4910-XL-C3 NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistic Weight | 274 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | na49..-xl |
| Basic static load, radial - C0r | 80000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 45.06 excl. VAT
/ Each
£ 54.07 incl. VAT
- Delivery usually within ( 7 ) days
