NTN Needle roller bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 40 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 40x40x36 mm |
---|---|
Logistic Weight | 136 g |
Inner diameter | 32 mm |
Outer diameter | 40 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days