Needle roller bearing
Inner diameter | 43 mm |
---|---|
Outer diameter | 53 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x53x53 mm |
---|---|
Logistic Weight | 132 g |
Inner diameter | 43 mm |
Outer diameter | 53 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 5900 rpm |
Limit speed | 10700 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 45500 N |
Sealing | Open |
Usually arrives within 14 working days