References
NTN:1R50X55X35
Rubix:204A4510
EAN:4547359252842

Documents
Product details : NTN 1R50X55X35 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x35 mm |
|---|---|
| Logistic Weight | 129 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 35 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Delivery usually within ( 3 ) days
