References
INA:RNA4908-XL-H+41+33
Rubix:274A8331
Manufacturer :0506512260209
EAN:4012802702194

Product details : INA RNA4908-XL-H+41+33 RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Needle roller bearings RNA49, dimension series 49, to DIN 617/ISO 1206
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 48 mm |
| Outer diameter | 62 mm |
| Width | 22 mm |
| Series | rna49..-xl-h+41+33 |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 48500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.02 excl. VAT
/ Each
£ 31.22 incl. VAT
- Usually arrives within 14 working days
