NTN PK30X42X223X1 NEEDLE ROLLER BEARING
Needle bearing, needle cage for crank assembly, crankpin, machined cage
See technical informationReferences
NTN:PK30X42X22.3X1
Rubix:205A7242
EAN:4547359775624
Product details : NTN PK30X42X223X1 NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a x3 service life.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a x3 service life.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 22.3 mm |
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
- Delivery usually within ( 3 ) days


