References
INA:NKI22/16-XL
Rubix:235A0511
Manufacturer :0507620280000
EAN:4012802323207

Product details : INA NKI22/16-XL NEEDLE ROLLER BRG
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x34x34 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 22 mm |
| Outer diameter | 34 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 9800 rpm |
| Basic static load, radial - C0r | 23600 N |
| Basic dynamic load, radial - Cr | 17300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
- Delivery usually within ( 7 ) days
