NTN NK73/35R+1R65X73X35 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK73/35R+1R65X73X35
See technical informationReferences
NTN:NK73/35R+1R65X73X35
Rubix:205A6117
EAN:4547359129380



Product details : NTN NK73/35R+1R65X73X35 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x35 mm |
|---|---|
| Logistic Weight | 688 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 35 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 76500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
- Delivery usually within ( 3 ) days
