References
SKF:RNA 4912
Rubix:133A8971
Manufacturer :21326
EAN:7316577015143

Product details : SKF NEEDLE ROLLER BEARING RNA 4912
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 275 g |
| Inner diameter | 68 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 114 N |
| Basic dynamic load, radial - Cr | 60.5 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.48 excl. VAT
/ Each
£ 89.38 incl. VAT
- Usually arrives within 14 working days
