References
Superseded Ref:DKV215
FAG:EDK524-620
Rubix:263A4266
Manufacturer :0968789830000
EAN:4064327235114

Product details : FAG EDK524-620 HOUSING COVER
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Outer diameter | 166.5 mm |
| Width | 6.1 mm |
| Series | edk |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Usually arrives within 14 working days
