INA SD35X42X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD35X42X4-A
Rubix:238A1048
Manufacturer :0007902730000
EAN:4012802439465

Documents
Product details : INA SD35X42X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 1,43 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 42 mm |
| Width | 4 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 0.02 excl. VAT
/ Each
£ 0.03 incl. VAT
- Delivery usually within ( 7 ) days
