References
INA:SD35X45X4-A
Rubix:274A8382
Manufacturer :0007903110000
EAN:4012802432701

Product details : INA SD35X45X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 2,39 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 45 mm |
| Width | 4 mm |
| Series | sd |
| Material | polyamide;pu |
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ 10 pieces
£ 25.39 incl. VAT
- Delivery usually within ( 7 ) days
