References
SKF:TSN 510 C
Rubix:1275175
Manufacturer :93398
EAN:7316570918595

Product details : SKF BEARING HOUSING SEAL TSN510C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x68x68 mm |
|---|---|
| Logistic Weight | 51,8 g |
| Type | seal |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- In stock: Next day delivery
