References
FAG:NTS56
Rubix:229A1541
Manufacturer :0823416050000
EAN:4054364222154

Documents
Product details : FAG NTS56 HOUSING SEAL 823416050000
Labyrinth seals NTS, sealing for SNS-housing, non-contacting sealing.
Technical specifications
Attributes
| Logistic Weight | 3788 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 260 mm |
| Outer diameter | 294.4 mm |
| Width | 42 mm |
| Series | nts |
Show UNSPSC/ECL@SS
£ 242.21 excl. VAT
/ Each
£ 290.65 incl. VAT
- Delivery usually within ( 7 ) days
