References
SKF:ECY 208
Rubix:183024
Manufacturer :4965
EAN:7316570872620

Product details : SKF END COVERS ECY 208
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,5x89x89 mm |
|---|---|
| Logistic Weight | 20,8 g |
| Type | sealing cap |
| Inner diameter | 40 mm |
| Outer diameter | 89 mm |
| Width | 28.5 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 3 ) days
