References
SKF:Z 208 F
Rubix:420A6118
Manufacturer :30422
EAN:7316577300744

Product details : SKF Z 208 F SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x80x40 mm |
|---|---|
| Logistic Weight | 98 g |
| Type | sealing plate |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Usually arrives within 14 working days
