INA G12X16X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G12X16X3-B
INA:G12X16X3-C
Rubix:126A2648
Manufacturer :0853947000000
EAN:4054364793500

Documents
Product details : INA G12X16X3-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 0,63 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 16 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 616.84 excl. VAT
/ 100 pieces
£ 740.21 incl. VAT
- Delivery usually within ( 7 ) days
