SKF TK 528 HOUSING


Bearing Housing Accessory

References
skf:TK 528
rubix:387A2957
manufacturer :593138
ean:7316576816796
SKF SEAL PILLOW BLOCK TK 528
brand logo
Technical specifications
TypeTaconite Seal
See all Specifications

Product details : SKF TK 528 HOUSING


Taconite Seal consists of two rings (one stationary and one rotating), which form a very narrow labyrinth between the two rings, which prevents ingress of solid and liquid contaminants, even during high-pressure washdowns. The rotating labyrinth ring carries a V-ring seal that seals against the stationary labyrinth ring. The V-ring seal blocks contaminants from entering the bearing housing and aids the purging of contamination and old grease when the seal is re-greased.

Strengths

- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design

Technical specifications


Attributes
Logistic Weight5930 g
TypeTaconite Seal
Inner diameter125 mm
Outer diameter224 mm
Width57.6 mm
SeriesTK
Show UNSPSC/ECL@SS
£ 536.26 excl. VAT
/ Each
£ 643.51 incl. VAT
  • Usually arrives within 14 working days