References
Superseded Ref:G29X38X4-B
INA:G29X38X4-C
Rubix:274A7522
Manufacturer :0810764600000
EAN:4054364789237

Product details : INA G29X38X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 3,2 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 29 mm |
| Outer diameter | 38 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 66.07 excl. VAT
/ 25 pieces
£ 79.28 incl. VAT
- Delivery usually within ( 7 ) days
