References
SKF:ECW 204
Rubix:102A1048
Manufacturer :438448
EAN:07316574850891

Documents
Product details : SKF END COVER ECW 204
In addition to bearings, SKF offers a wide range of adapter sleeves, withdrawal sleeves, shaft nuts and other rolling bearing accessories.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | end cover |
| Outer diameter | 60 mm |
| Width | 29 mm |
| Series | ecw |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
- Delivery usually within ( 3 ) days
