INA G50X58X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G50X58X4-B
INA:G50X58X4-C
Rubix:126A2647
Manufacturer :0810772030000
EAN:4054364790363

Documents
Product details : INA G50X58X4-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 4,5 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 58 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- In stock: Next day delivery
