Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD50X58X4-A
rubix:
274A8389
manufacturer :
0012379420000
ean:
4047643184960
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD50X58X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
4,5
g
Type
Sealing Ring
Outer diameter
58
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG EFS218 SEALING RING
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EFS224-324 SEALING RING
SNR SCO210-50 BEARING UNIT ACCESSORIES
FAG ETS505 PLUMMER BLOCK SEALS
SKF HOUSNG LABRYNTH SEAL TSN 524 S
SKF SEALING WASHER Z 305 F
SKF BEARING END CAP ECL205
SKF HOUSING END COVER ASNH 505
SNR SC507DS PLUMMER BLOCK ACCESSORIES
SKF END COVER+OSECT TUBE ETS 38
SKF O-RING HMV 31/233983
COOPER SR308 SYNTHETIC RUBBER SEAL
INA G16X24X3-C 0853946530000 RADIAL ROTARY SHAFT SEAL
SKF HYDRAULIC NUT SEAL HMV 44/233983