Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 210 F
SKF SEALING WASHER Z 210 F
Sealing Plate Z
References
skf:
Z 210 F
rubix:
101A8580
manufacturer :
30427
ean:
7316570247145
Technical specifications
Type
Sealing Washer
See all Specifications
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 210 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
90
x
90
mm
Logistic Weight
113
g
Type
Sealing Washer
Inner diameter
50
mm
Outer diameter
90
mm
Width
6
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.25
excl. VAT
/
Each
£
24.30
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
NSK V513-KIT+J SEAL KIT
FAG KASK04 SELF LUBE PROTECTOR 77748180000
FAG HOUSING SEAL-FELT FSV532
SKF BEARING HOUSING SEAL TSN507C
COOPER ATL150M TRIPLE LABYRINTH SEAL
SKF BEARING HOUSING SEAL ASNH507-606
FAG EDH619 SEALING RING
RHP SELF-LUBE PROTECTOR 20P
TIMKEN TSNG605 DOUBLE LIP SEAL
SKF END CAP ECO226-526:SKF
INA GR8X12X3-C RADIAL ROTARY SHAFT SEAL
SKF ETS 56 END CAP
SKF BEARING HOUSING SEAL TSN512C
NILOS LABRYNTH SEAL 30X55 LSTO
SNR PF206 HOUSING