References
Dichtomatik:WAS 60,00 75,00 8,00 NB70C4
Rubix:252A1013
Manufacturer :49477765

Documents
Product details : DICHTOMATK 49477765 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 75 mm |
| Thickness | 8 mm |
| Material | 70 nbr nb70c401 |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
