References
Dichtomatik:WA 75,00 95,00 12,00 NB7033
Rubix:252A1059
Manufacturer :49480798

Documents
Product details : DICHTOMATK 49480798 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 95 mm |
| Thickness | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Usually arrives within 14 working days
