References
Dormer:S51116.0
Rubix:2002520
EAN:7320760120996



Product details : DORM CARBTIALN-X 4 FL END MILL B/NOSE LONG CTR CUTTER
Solid carbide medium-length radius cutter with DIN 6535 HA shank N 30° TiAlN-X coated 4-flute for steel <1620 N/mm². Stainless automatic steels. Cast iron. Titanium-nickel alloys. Aluminum-magnesium alloys. Synthetic materials and metal-ceramics <550 HB.
Applications
• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel, hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic-martensitic (<300 HB <1000 N/mm²)
• Lamellar (grey) cast iron (<150 HB >500 N/mm²)
• Lamellar (grey) cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium, unalloyed (<200 HB <700 N/mm²)
• Titanium, alloyed (<270 HB <900 N/mm²)
• Titanium, alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel, unalloyed (<200 HB <700 N/mm²)
• Nickel, alloyed (<270 HB >900 N/mm²)
• Nickel, unalloyed (<200 HB <700 N/mm²)
• Aluminum alloy, silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloy, silicon >10%; whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermosets
• Reinforced plastics
• Cermets (<550 HB <170 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel, hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic-martensitic (<300 HB <1000 N/mm²)
• Lamellar (grey) cast iron (<150 HB >500 N/mm²)
• Lamellar (grey) cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium, unalloyed (<200 HB <700 N/mm²)
• Titanium, alloyed (<270 HB <900 N/mm²)
• Titanium, alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel, unalloyed (<200 HB <700 N/mm²)
• Nickel, alloyed (<270 HB >900 N/mm²)
• Nickel, unalloyed (<200 HB <700 N/mm²)
• Aluminum alloy, silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloy, silicon >10%; whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermosets
• Reinforced plastics
• Cermets (<550 HB <170 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 100 mm |
| Cutting material | carbide |
| Angle of helix | 30 ° |
| Cutting angle | 10 ° |
Show UNSPSC/ECL@SS
£ 383.45 excl. VAT
/ Each
£ 460.14 incl. VAT
- Usually arrives within 14 working days
