Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
RAGNI R308 LEAF AND SQUARE TROWEL
RAGNI R308 LEAF AND SQUARE TROWEL
Ragni leaf and square trowel
References
ragni:
R308
rubix:
217429
Product details
Technical specifications
Product details : RAGNI R308 LEAF AND SQUARE TROWEL
A range of quality trowels and tools to meet the most demanding of applications. Also used to apply those final finishing touches in specialised awkward access areas.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.91
excl. VAT
/
Each
£
17.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
SPARTEX 845243 ROUND TROWEL LENGTH 200MM
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
RAGNI R231 THROW-AWAY MASTIC TROWEL
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
DRAPER 34276 PLASTERERS SCRATCHING TOOL
RAGNI R6110S STAINLESS STEEL PIPE TROWEL
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG