SPARTEX 845609 STAINLESS STEEL SPATULA LENGTH 280MM
Stainless steel plastering trowel
See technical informationSee documentsReferences
Spartex:845609
Rubix:209A8213
EAN:3660338807220

Documents
Product details : SPARTEX 845609 STAINLESS STEEL SPATULA LENGTH 280MM
Varnished wood handle.
.
Stainless steel blade. .
Aluminum mount. .
Polypropylene blade guard with Hook.
Stainless steel blade. .
Aluminum mount. .
Polypropylene blade guard with Hook.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 280 mm |
| Width | 12 cm |
| Handle | varnished wood |
Show UNSPSC/ECL@SS
£ 24.21 excl. VAT
/ Each
£ 29.05 incl. VAT
- In stock: Next day delivery
