References
Dewalt:DWE74911-XJ
Rubix:2584089
EAN:5035048446508




Product details : DEWALT DWE74911-XJ ROLLING LEG STAND FOR TABLE SAWS
Heavy-Duty kick stand allows the stand to balance upright for mobility and storage
For Use with DWE7491 and DW745 Table Saws
Folding legs with quick release levers which retract under the stand in a few seconds for easy and quick transport
Stand design allows portability when the table saw is attached to the stand which increases productivity
Large Heavy-Duty wheels designed to easily roll over steps, kerbs, and jobsite debris
Lightweight construction which improves the portability
Allowing the user to pull the saw behind him comfortably
Universal Brackets to attach most Table saws
DEWALT 1 year European PT Guarantee
Strengths
Heavy-Duty Kick Stand
Lightweight construction
Stand Design
Two Handle Position
Folding Legs with Quick Release Levers
Large Heavy-Duty Wheels
Applications
Increased mobility and accessibility
Allows portability when the Table Saw is attached to the stand which saves time
easily roll over steps, curbs, and jobsite debris
Quick and easy to assemble, retract and store
Improved comfort and portability
quickly retract under the stand in a few seconds for easy and quick transport
Technical specifications
Attributes
| Type | rolling table saw stand |
|---|---|
| Use | folding legs with quick release levers |
Show UNSPSC/ECL@SS
£ 207.27 excl. VAT
/ Each
£ 248.72 incl. VAT
- Delivery usually within ( 7 ) days