References
Bosch:2608597128
Rubix:1243459
EAN:3165140098564

Product details : BOSCH 2608597128 SDS-PLUS DRILL 22 X 950 X 1000MM
Suitable for masonry and concrete, including concrete with rebar.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Packaged dimensions (D x W x H) | 1095x41x23 mm |
| Package weight | 1160 g |
| Type | sds plus-5 drill bit |
Show UNSPSC/ECL@SS
£ 128.06 excl. VAT
/ Each
£ 153.67 incl. VAT
- Usually arrives within 14 working days
