References
Dewalt:DWE46150-XJ
Rubix:80340040
EAN:5035048352953




Product details : DEWALT DWE46150 115-125MM GRINDER SHROUD
Attaches directly to 115, 125mm DEWALT Grinders with keyless clamp
AIRLOCK compatible for quick, locking attachment to vac hose
The universal connector allows the hose to swivel which elimates the hose getting twisted up.
Allows collection of harmful dust during surface grinding applications
Captures 99% of the dust during surface grinding
Sliding section allows access to corners and surfacing to edge
DEWALT 1 year European PT Guarantee
GRINDING SHROUD
Strengths
Tool Free Mount
Dust Collection
Quick connect to the DEWALT universal connector
Rotating Front Edge Door
Applications
Allows for quick and easy mounting of the shroud to your DEWALT grinder
Quick and easy attachments of the vac hose
Removal of harmful dust during surface grinding applications
Allows for flush grinding right up to the wall
Technical specifications
Attributes
| Type | surface grinding shroud |
|---|---|
| Use | grinder |
Show UNSPSC/ECL@SS
£ 105.39 excl. VAT
/ Each
£ 126.47 incl. VAT
- Delivery usually within ( 7 ) days