Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
S491YERXL HI-VIS UNLINED JACKET YELLOW SIZE XL
S491YERXL HI-VIS UNLINED JACKET YELLOW SIZE XL
Rain Jacket
References
portwest:
S491YERXL
rubix:
1497246
ean:
5036108030644
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : S491YERXL HI-VIS UNLINED JACKET YELLOW SIZE XL
Zip with studded storm flap. Two jetted hip pockets with Hook & Loop fastened flap. Attached hood. 5cm heat applied HiVisTex reflective tape. Made from 185g Sealtex Ultra.
Technical specifications
Attributes
Colour
Yellow
Size
XL
Class EN20471
3
Main material
Polyester
Breathable
Yes
Secondary colour
Grey
Material
100% Polyester, Tricot Knit, PU Coated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.63
excl. VAT
/
Each
£
49.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH S
Portwest F301ONRXXXL Hi-Vis 2-Tone Fleece OrNa Size 3XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 5XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 3XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 2XS
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY M
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE M
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 4XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL11 SOFTSHELL BLACK/ORANGE L
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE S
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 3XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY XS
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH 3XL