Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 2XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 2XL
Rain trousers Riverton green
References
mascot:
07062-028-03-2XL
rubix:
379A3498
ean:
5707209193001
Technical specifications
Colour
green
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 2XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
green
Size
2xl
Main material
polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY L R
HELLYHAN 70429_310-M MANDAL PANT LIGHT YELLOW M
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 5XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XL
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"
HELLYHAN 70480_590-XL VOSS RAIN PANT NAVY XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XS
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY S R
Portwest S451BKRL Sealtex Trousers Black SIZE L
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 44"" R"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 6XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 3XL R
HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK XL R
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XS