GISS 854143 RAIN TROUSERS URBAN'R SIZE M YELLOW/NAVY
Rain trousers urban’r
See technical informationSee documentsReferences
Superseded Ref:844979
GISS:854143
Rubix:216A6739
EAN:3660338099885

Documents
Product details : GISS 854143 RAIN TROUSERS URBAN'R SIZE M YELLOW/NAVY
High visibility, two-colour, rain trousers. Fully waterproof seams. Crotch comfort triangle, contrasting colours. Trouser pockets on each side, fly closed by press-studs. Belt entirely elasticated with tightening cord, with eyelet, blockers and plastic tips for the cord. Braces attached to the trouser belt with loops and plastic buckle allowing braces to be adjusted. Lower leg with comfort gusset, closed by three press-studs facilitating the passage of safety shoes.
.
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343
Strengths
Breathable waterproof fabric and adjustable braces
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 1 |
| Material | oxford fabric 100 % polyester coated with polyurethane |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- In stock: Next day delivery
