MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG 2XL


Rain trousers Wolfsberg orange

References
mascot:50102-814-14-2XL
rubix:379A3522
ean:5707209386328
Rain pants Wolfsberg 50102-814-14 / 2XL
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG 2XL


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight460 g
Colourorange
Size2xl
Main materialpolyester
Class EN204711
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
  • Usually arrives within 14 working days