References
Rocol:RAPIDSEAL 50ml
Rubix:80067372
Manufacturer :30026
EAN:5024747300266

Documents
Product details : ROCOL 30026 RAPIDSEAL (4207.050.B4.O033) 50ML
FOLIAC rapid-curing pipe sealant for universal applications. Formally FOLIAC THREADSEAL XS.
A fluorescent yellow compound for use as a thread sealant on industrial metal pipework (including stainless steel) up to 3? diameter.
Strengths
Rapid-cure speed minimises down time in breakdown or repair situations. Meets requirements of EN751 - 1. NSF P1 registered. Solvent free. Precision applicator improves working conditions and minimises waste. Can replace traditional paste/hemp combinations. Thread locking action - eliminates vibration induced loosening. Suitable for use with stainless steel, glycol, etc.
Applications
A fluorescent yellow compound for use as a thread sealant on industrial metal pipework (including stainless steel) up to 3? diameter.
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Colour | yellow |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 21.81 excl. VAT
/ Each
£ 26.17 incl. VAT
- In stock: Next day delivery