LOCTITE SI 5398 HIGH TEMPERATURE FLOWABLE RED 310ML 2063271
Silicone Sealant
See technical informationSee documentsReferences
Loctite:SI 5398
Rubix:128A5742
Manufacturer :2063271
EAN:5010266258751

Documents
Product details : LOCTITE SI 5398 HIGH TEMPERATURE FLOWABLE RED 310ML 2063271
LOCTITE® SI 5398 is a 1-part, red, flowable industrial acetoxy silicone sealant generally used for sealing applications but also for bonding and for high temperature protection. It is used primarily in heating applications, industrial ovens, household electrical and industrial heating equipment. This product can withstand temperatures up to +300°C. It forms a skin within 8 min of application.
LOCTITE SI 5398 is a red, flowable 1K acetoxy silicone industrial sealant generally used for sealing applications, but also suitable for bonding and thermal stresses. It is primarily used in heating technology, industrial furnaces, electrical household appliances and industrial heating systems. This product can withstand temperatures up to +300 °C. The skin forms within 8 minutes of application.
Strengths
•High temperature resistance
Flowable
Tack-free in 8 min
1-part product - requires no mixing
Flowable
Tack-free in 8 min
1-part product - requires no mixing
Applications
Heating applications;Industrial ovens;Household electrical and industrial heating equipment.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | red |
| Type | silicone |
| Max. temperature | 300 °C |
Show UNSPSC/ECL@SS
£ 49.57 excl. VAT
/ Each
£ 59.48 incl. VAT
- Usually arrives within 14 working days