LOCTITE SI 5926 INSTANT GASKET BLISTER CARD 40ML 1123349
LOCTITE® SI 5926™
See technical informationSee documentsReferences
Loctite:SI 5926
Rubix:304434
Manufacturer :1123349
EAN:4058093044131

Documents
Product details : LOCTITE SI 5926 INSTANT GASKET BLISTER CARD 40ML 1123349
LOCTITE® SI 5926 is a multi-purpose flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. This product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Typical applications include valve covers, timing gear covers, differential covers, oil pans, transmission pans, water pumps, and thermostat housings. This product is typically used in applications with an operating temperature range of -54 °C to 204 °C.
Technical specifications
Attributes
| Volume | 40 ml |
|---|---|
| Colour | blue |
| Type | silicone |
| Max. temperature | 204 °C |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- In stock: Next day delivery