Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Sealants
Sealants
3M CAULKING 08568 6MMX300MM BOX X 60
3M CAULKING 08568 6MMX300MM BOX X 60
3M™ Body Caulking
References
3m:
08568
rubix:
88060719
manufacturer :
7000033757
Technical specifications
Type
Butylene
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M CAULKING 08568 6MMX300MM BOX X 60
For sealing all large openings and cracks in the car.
3M™ Body Caulking is a pre-formed sealing compound / "tape" on a roll.
Strengths
Good adhesion;Non-standing;Water resistant;Remains flexible;Can be overpainted immediately
Technical specifications
Attributes
Package weight
951
g
Type
Butylene
Min. temperature
-30
°C
Max. temperature
70
°C
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.25
excl. VAT
/
Each
£
59.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AMBERSIL 31753 5024A SILICONE ADHESIVE SEALANT
LOCTITE SI 5366 ACETOXY SILICONE CLEAR 310ML 2063268
TOOLING AGENT N 1LTR
3M 708204 FASTBOND CONTACT ADHESIVE 2000NF BLUE 17L DRUM
LOCTITE SI 5130 SILICONE WHITE CARTRIDGE 310ML 2064231
TEROSON MS 939 BK CR290ML M/L 290MLT
LOCTITE SI 5980 BLACK ADHESIVE 300ML 2064233
LOCTITE 518 FLEXIBLE FAST CURE 300ML 2069177
SPARTEX 610336 SANITARY SILICONE FUNGICIDE WHITE 310ML
3M 760WH290 HYBRID ADHESIVE SEALANT WHITE PLASTIC CART 290ML
DEVCON SILITE CLEAR CARTRIDGE 310G
3M M06560 MARINE ADHESIVE SEALANT 4200FC WHITE 310ML
LOCTITE SI 5699 GREY SILICONE 80ML 2061022
SIKA 1347 SIKALASTOMER-710 BLACK 310ML
SIKA BLK SEALANT 11FCX300ML-BLK