References
Sika:268-600ML
Rubix:227A4242

Documents
Product details : SIKA 493839 268-600ML POWERCURE 600ML
Sikaflex-268 PowerCure is an accelerated adhesive system specifically designed for the rail industry. Curing of Sikaflex-268 PowerCure is accelerated by Sika’s PowerCure technology which makes it largely independent of atmospheric conditions. It is suitable for assembly bonding and glazing applications; its outstanding weathering resistivity and unique resistance to a wide variety of cleaning agents make it an ideal solution for use in exterior joints in the rail industry. Sikaflex-268 PowerCure is compatible with Sika’s black-primerless bonding process.
Strengths
Resistant to a wide variety of cleaning agents.
Passes EN45545-2 R1/R7 HL3.
Fast-curing by PowerCure Technology.
Very good weathering stability.
Very good processing and tooling characteristics.
Solvent-free.
Passes EN45545-2 R1/R7 HL3.
Fast-curing by PowerCure Technology.
Very good weathering stability.
Very good processing and tooling characteristics.
Solvent-free.
Applications
Sikaflex-268 PowerCure is designed for assembly and direct-glazing applications in rail, the commercial vehicle industry and for the repair market. It exhibits excellent tooling and application properties. With its superior resistance to a wide range of cleaning agents combined with outstanding weathering resistance, it can be used for exterior joints. Curing of Sikaflex-268 PowerCure is accelerated by Sika’s PowerCure technology which makes it largely independent of atmospheric conditions. Seek manufacturer’s advice and perform tests on original substrates before using Sikaflex-268 PowerCure on materials prone to stress cracking. This product is suitable for professional experienced users only. Tests with actual substrates and conditions have to be performed ensuring adhesion and material compatibility.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 43.72 excl. VAT
/ Each
£ 52.46 incl. VAT
- Usually arrives within 14 working days
