ROTABROACH RAP240 STANDARD SERIES M2 CUTTERS 24MM


Raptor Cutters

References
rotabroach:RAP240
rubix:80083461
brand logo
brand logo
Technical specifications
Diameter40 mm
Type of tailStraight
Tail diameter40 mm
See all Specifications

Product details : ROTABROACH RAP240 STANDARD SERIES M2 CUTTERS 24MM


Raptor Cutters from Rotabroach. These annular cutters are hole cutting tools used on piping, tubing or material that require a fine finish hole cut. Raptor cutters optimise cutting edge geometry for increased cutting performance and reduced cutting forces. Offers effective cutting angles for universal use in various steel material. Annular cutters are faster, easier and are more accurate than the conventional twist drills or drill bits.

Strengths

•Rotabroach M2AL raptor cutters have a unique and exclusive geometry that you will only find on genuine rotabroach cutters
•Our M2AL raptor cutters have been designed to ensure that they will last longer, cut faster and give a better and more accurate finished hole than any other annular cutter
•Manufactured from M2AL material. Heat treated to a higher temperature, ensuring a greater hardness of cutter

Technical specifications


Attributes
Diameter40 mm
Type of tailStraight
Tail diameter40 mm
Length of cut25 mm
Body materialSteel
Machining materialSteel;Aluminium;Copper/Brass;Plastics
Capacity length25 mm
Show UNSPSC/ECL@SS
£ 52.81 excl. VAT
/ Each
£ 63.37 incl. VAT
  • Usually arrives within 14 working days