FACOM SL.161 1/2IN PEAR-HEAD RATCHET
Ratchet 1/2" high waterproof performances
See technical informationReferences
Facom:SL.161
Rubix:270A2344
EAN:3148519036725




Product details : FACOM SL.161 1/2IN PEAR-HEAD RATCHET
Ratchet 1/2" high waterproof performances
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
Technical specifications
Attributes
| Logistic Weight | 489 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x45x45 mm |
| Package weight | 491 g |
| Square drive adapter | 1/2 '' |
| Length | 262 mm |
| Diameter | 37 mm |
| Finishing | chromed |
| Weight | 446 g |
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ Each
£ 66.24 incl. VAT
- Delivery usually within ( 14 ) days
